text.skipToContent text.skipToNavigation

Self-clinching through stand off Stainless steel A1 M3X4,18X6

  1. ART NR 51228.030.006
  2. EAN 8712423022072
  3. UBB 500656768974
  4. UNSPSC 31161816

Price per 
-


Package: 1,000
Full Box only
C 4.18
Diameter (d-D) M3
Length (L) (mm) 6
Info
  • Steel self-clinching through stand offs are suitable for use in steel sheet with a maximum hardness of HRB70.
  • For steel sheets with higher hardnesses, rivet bushes are recommended.
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
  1. Select other sizes

Specifications

D 3,2
Hole size 4,2
Min. distance sheet edge 6
Min. recommended sheet thickness 1
S 4.8