text.skipToContent text.skipToNavigation

Self-clinching hexagon rivet bush SWG Steel Plain M4-18SWG

  1. ART NR 12486.040.018
  2. EAN 8712423014701
  3. UBB 500656705109
  4. UNSPSC 31161727

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M4
d 4
Grip range 18SWG
p 18
SWG 18 swg
Sheet thickness (mm) 1.2
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • p = material thickness = grip range
  1. Select other sizes

Specifications

A 6,73
c 3.17
Hole size 6,73
s 7,92