text.skipToContent text.skipToNavigation

Self-clinching blind stand off Stainless steel A1 M4X7,10X12X5

Article number
Diameter
Length
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Info
  • Steel self-clinching blind stand offs are suitable for use in steel sheet with a maximum hardness of HRB70.
  • For steel sheets with higher hardnesses, rivet bushes are recommended.

Specifications

Diameter M4
Length 12 mm
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Info
  • Steel self-clinching blind stand offs are suitable for use in steel sheet with a maximum hardness of HRB70.
  • For steel sheets with higher hardnesses, rivet bushes are recommended.

Dimensions

B (min.) 5
C 7.1
d-D M4
Hole size 7.2
L (mm) 12
Min. distance sheet edge 8
Min. recommended sheet thickness 1.3
S 7.9

Article numbers

Article number 51227.040.012
EAN 8712423021976
UBB 500656767729
UNSPSC 31161816

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.