text.skipToContent text.skipToNavigation

Self-clinching blind stand off Stainless steel A1 M3X5,39X20X9,5

Article number
Diameter
Length
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Info
  • Steel self-clinching blind stand offs are suitable for use in steel sheet with a maximum hardness of HRB70.
  • For steel sheets with higher hardnesses, rivet bushes are recommended.

Specifications

Diameter M3
Length 20 mm
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Info
  • Steel self-clinching blind stand offs are suitable for use in steel sheet with a maximum hardness of HRB70.
  • For steel sheets with higher hardnesses, rivet bushes are recommended.

Dimensions

B (min.) 9.5
C 5.39
d-D M3
Hole size 5.4
L (mm) 20
Min. distance sheet edge 6.8
Min. recommended sheet thickness 1
S 6.4

Article numbers

Article number 51227.031.020
EAN 8712423021914
UBB 500656880175
UNSPSC 31161816

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.