text.skipToContent text.skipToNavigation

Self-clinching blind stand off Stainless steel A1 M3X4,18X14X6,5

  1. ART NR 51227.030.014
  2. EAN 8712423021785
  3. UBB 500656766812
  4. UNSPSC 31161816

Price per 
-


Package: 1,000
Full Box only
B (min.) 6.5
C 4.18
Diameter (d-D) M3
Length (L) (mm) 14
Info
  • Steel self-clinching blind stand offs are suitable for use in steel sheet with a maximum hardness of HRB70.
  • For steel sheets with higher hardnesses, rivet bushes are recommended.
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
  1. Select other sizes

Specifications

Hole size 4,2
Min. distance sheet edge 6
Min. recommended sheet thickness 1
S 4.8