text.skipToContent text.skipToNavigation

SECURITY Kinmar® permanent sleeve anchor Steel Zinc plated M8X50

  1. ART NR 70932.080.050
  2. EAN 8712423045798
  3. UBB 500662899631
  4. UNSPSC 31162101

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M8
Length (L) (mm) 50
Info
  • d2 = Nominal diameter of drill bit.
  • tfix = Grip range.
  • Min. td = Recommended drilling depth.
  • These anchors are not intended for heavy duty structural applications.
  • Tooling available on request.
Driving features Kinmar® permanent
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
  1. Select other sizes

Specifications

Allowable static tension load (kN) 1.9
Allowable static shear load (kN) 6.5
d1 (max.) 16.15
d2 10
Drive size KM08P
m (max.) 7.39
Min. td 45
tfix (max.) 6