text.skipToContent text.skipToNavigation

SECURITY Kinmar® permanent sleeve anchor Steel Zinc plated M10X70

  1. ART NR 70932.100.070
  2. EAN 8712423045842
  3. UBB 500662900116
  4. UNSPSC 31162101

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M10
Length (L) (mm) 70
Info
  • d2 = Nominal diameter of drill bit.
  • tfix = Grip range.
  • Min. td = Recommended drilling depth.
  • These anchors are not intended for heavy duty structural applications.
  • Tooling available on request.
Driving features Kinmar® permanent
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
  1. Select other sizes

Specifications

Allowable static tension load (kN) 3
Allowable static shear load (kN) 8.5
d1 (max.) 20.15
d2 12
Drive size KM10P
m (max.) 9.4
Min. td 52
tfix (max.) 18