text.skipToContent text.skipToNavigation

SECURITY Hexalobular socket button head screw with pin Stainless steel A2 70 M4X6

  1. ART NR 51037.040.006
  2. EAN 8715494608244
  3. UBB 500633140792
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M4
Info
  • Tooling available on request
Class 70
Driving features Hexalobular
Head shape Button head
Length (L) (mm) 6
Material Stainless steel
Material technical A2
Thread Metric thread
  1. Select other sizes

Specifications

dk (max.) 7.6
k (max.) 2.2
P 0.70
Socket T20