text.skipToContent text.skipToNavigation

SECURITY Hexalobular socket button head screw with pin Stainless steel A2 70 M3X8


Article number
Diameter
Length
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M3
Length 8 mm
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread Metric thread
Info
  • Tooling available on request

Dimensions

d-D M3
dk (max.) 5.7
k (max.) 1.65
L (mm) 8
P 0.5
Socket 10

Article numbers

Article number 51037.030.008
EAN 8715494608190
UBB 500633140206
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.