text.skipToContent text.skipToNavigation

SECURITY Hexalobular socket button head screw with pin Stainless steel A2 70 M3X30

  1. ART NR 51037.030.030
  2. EAN 8712423013407
  3. UBB 500656701140
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M3
Info
  • Tooling available on request
Class 70
Driving features Hexalobular
Head shape Button head
Length (L) (mm) 30
Material Stainless steel
Material technical A2
Thread Metric thread
  1. Select other sizes

Specifications

dk (max.) 5.7
k (max.) 1.65
P 0.50
Socket T10