text.skipToContent text.skipToNavigation

Sealing ring, flat, h=2 DIN 7603 A Copper h=2,0±0.2 14X20MM

  1. ART NR 50302.140.020
  2. EAN 8715492243270
  3. UBB 950356088191
  4. UNSPSC 31161818

Price per 
-


Package: 50
Full Box only
d1 14
d2 20
Diameter (mm) 14
Extra info h=2,0±0.2
Material Copper
Outer diameter 20
DIN 7603 A
  1. Select other sizes

Specifications

d1 14
d1 (min.) 14.2
d2 20
d2 (max.) 19.9
  1. Download CAD model