text.skipToContent text.skipToNavigation

Sealing ring, flat, h=1 DIN 7603 A Copper 5X10MM

  1. ART NR 50300.050.010
  2. EAN 8715492242693
  3. UBB 950356084703
  4. UNSPSC 31161818

Price per 
-


Package: 100
Full Box only
d1 5
d2 10
Diameter (mm) 5
Extra info h=1,0±0.2
Material Copper
Outer diameter 10
DIN 7603 A
  1. Select other sizes

Specifications

d1 5
d1 (min.) 5.2
d2 10
d2 (max.) 9.9
  1. Download CAD model