text.skipToContent text.skipToNavigation

Sealing ring, flat, h=1.5 DIN 7603 A Copper h=1,5±0.2 13X18MM (≠DIN)

  1. ART NR 50301.130.018
  2. EAN 8715492243010
  3. UBB 950356086864
  4. UNSPSC 31161818

Price per 
-


Package: 50
Full Box only
d1 13
d2 18
Diameter (mm) 13
Extra info h=1,5±0.2
Material Copper
Outer diameter 18
DIN 7603 A
  1. Select other sizes

Specifications

d1 13
d1 (min.) 13.2
d2 18
d2 (max.) 17.9
  1. Download CAD model