text.skipToContent text.skipToNavigation

Sealing ring, flat, h=1.5 DIN 7603 A Copper h=1,5±0.2 12,5X20MM

  1. ART NR 50301.125.020
  2. EAN 8715492243003
  3. UBB 950356086781
  4. UNSPSC 31161818

Price per 
-


Package: 50
Full Box only
d1 12.5
d2 20
Diameter (mm) 12.5
Extra info h=1,5±0.2
Material Copper
Outer diameter 20
DIN 7603 A
  1. Select other sizes

Specifications

d1 12.5
d1 (min.) 12.7
d2 20
d2 (max.) 19.9
  1. Download CAD model