text.skipToContent text.skipToNavigation

Screw eye with wood screw thread Brass 4,4X40X16MM

  1. ART NR 17620.400.016
  2. EAN 8712547000932
  3. UBB 950370029049
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 16
d1 4.4
Length (L) (mm) 40
Material Brass
Type no. 1M

Specifications

d2 5,5