text.skipToContent text.skipToNavigation

Screw eye with wood screw thread Brass 4,0X30X14MM

  1. ART NR 17620.300.014
  2. EAN 8712547000901
  3. UBB 408370033636
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 14
d1 4
Length (L) (mm) 30
Material Brass
Type no. 1M

Specifications

d2 5,1