text.skipToContent text.skipToNavigation

Screw eye with wood screw thread Brass 3,45X20X10MM

  1. ART NR 17620.200.010
  2. EAN 8712547014281
  3. UBB 408370032646
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 10
d1 3.45
Length (L) (mm) 20
Material Brass
Type no. 1M
  1. Select other sizes

Specifications

d2 4,3