text.skipToContent text.skipToNavigation

Screw eye with wood screw thread Brass 3,0X20X8MM

  1. ART NR 17620.200.008
  2. EAN 8712547014274
  3. UBB 950370028397
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 8
d1 3
Length (L) (mm) 20
Material Brass
Type no. 1M

Specifications

d2 3,8