text.skipToContent text.skipToNavigation

Screw eye with wood screw thread Brass 2,65X16X6MM

  1. ART NR 17620.160.006
  2. EAN 8712547017374
  3. UBB 950370028132
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 6
d1 2.65
Length (L) (mm) 16
Material Brass
Type no. 1M

Specifications

d2 3,4