text.skipToContent text.skipToNavigation

Screw eye with wood screw thread Brass 2,65X12X6MM

  1. ART NR 17620.120.006
  2. EAN 8712547014243
  3. UBB 408370031655
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 6
d1 2.65
Length (L) (mm) 12
Material Brass
Type no. 1M
  1. Select other sizes

Specifications

d2 3,4