text.skipToContent text.skipToNavigation

Screw eye Steel Zinc plated M4X40X6

  1. ART NR 17420.044.006
  2. EAN 8712547016018
  3. UBB 950370023752
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 6
d1 M4
Diameter (d-D) M4
Eye diameter 6
Length (L) (mm) 40
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 111G
  1. Select other sizes

Specifications

d2 3.45
P 0.70