text.skipToContent text.skipToNavigation

Screw eye Stainless steel A2 M6X40X10

  1. ART NR 17690.064.010
  2. EAN 8712547008815
  3. UBB 408370412723
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 10
d1 M6
Diameter (d-D) M6
Eye diameter 10
Length (L) (mm) 40
Material Stainless steel
Material technical A2
Thread Metric thread
Type no. 111R
  1. Select other sizes

Specifications

P 1
d2 5.25