text.skipToContent text.skipToNavigation

Screw eye Stainless steel A2 M5X30X8

  1. ART NR 17690.053.008
  2. EAN 8712547016063
  3. UBB 408370412491
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 8
d1 M5
Diameter (d-D) M5
Eye diameter 8
Length (L) (mm) 30
Material Stainless steel
Material technical A2
Thread Metric thread
Type no. 111R
  1. Select other sizes

Specifications

d2 4.4
P 0.80