text.skipToContent text.skipToNavigation

Screw eye article 1R Stainless steel A2 4,4x40x16MM

  1. ART NR 17545.400.016
  2. EAN 8712547001007
  3. UBB 408370045697
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 16
d1 4.4
Length (L) (mm) 40
Material Stainless steel
Material technical A2
Type no. 1R

Specifications

d2 4,4