text.skipToContent text.skipToNavigation

Screw eye article 1R Stainless steel A2 4,0X30X8MM

  1. ART NR 17545.300.008
  2. EAN 8712547014335
  3. UBB 408370046190
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 8
d1 4
Length (L) (mm) 30
Material Stainless steel
Material technical A2
Type no. 1R

Specifications

d2 4,0