text.skipToContent text.skipToNavigation

Screw eye article 1G Steel Zinc plated 6,0X50X25MM

  1. ART NR 17020.500.025
  2. EAN 8712547000499
  3. UBB 408370017480
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 25
d1 6
Length (L) (mm) 50
Material Steel
Surface treatment Zinc plated
Type no. 1G
  1. Select other sizes

Specifications

d2 6,0