text.skipToContent text.skipToNavigation

Screw eye article 1G Steel Zinc plated 5,25X60X20MM

  1. ART NR 17020.600.020
  2. EAN 8712547000437
  3. UBB 950370011534
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 20
d1 5.25
Length (L) (mm) 60
Material Steel
Surface treatment Zinc plated
Type no. 1G
  1. Select other sizes

Specifications

d2 5,25