text.skipToContent text.skipToNavigation

Screw eye article 1G Steel Zinc plated 4,85X50X15MM

  1. ART NR 17020.500.015
  2. EAN 8712547000406
  3. UBB 408370413978
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 15
d1 4.85
Length (L) (mm) 50
Material Steel
Surface treatment Zinc plated
Type no. 1G
  1. Select other sizes

Specifications

d2 4,85