text.skipToContent text.skipToNavigation

Screw eye article 1G Steel Zinc plated 4,85X40X18MM

  1. ART NR 17020.400.018
  2. EAN 8712547000345
  3. UBB 408370016151
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 18
d1 4.85
Length (L) (mm) 40
Material Steel
Surface treatment Zinc plated
Type no. 1G
  1. Select other sizes

Specifications

d2 4,85