text.skipToContent text.skipToNavigation

Screw eye article 1G Steel Zinc plated 4,0X30X14MM

  1. ART NR 17020.300.014
  2. EAN 8712547000253
  3. UBB 408370014743
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 14
d1 4
Length (L) (mm) 30
Material Steel
Surface treatment Zinc plated
Type no. 1G
  1. Select other sizes

Specifications

d2 4,0