text.skipToContent text.skipToNavigation

Screw eye article 1G Steel Zinc plated 3,45X30X10MM

  1. ART NR 17020.300.010
  2. EAN 8712547013987
  3. UBB 950370011047
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 10
d1 3.45
Length (L) (mm) 30
Material Steel
Surface treatment Zinc plated
Type no. 1G
  1. Select other sizes

Specifications

d2 3,45