text.skipToContent text.skipToNavigation

Screw eye with wood screw thread Steel Zinc plated 2,2X12X4MM


Article number
Length
Material Steel
Surface treatment Zinc plated
Packed per 100
Full Box only

Specifications

Length 12 mm
Material Steel
Surface treatment Zinc plated

Dimensions

D 4
d1 2.2
d2 2.8
L (mm) 12

Article numbers

Article number 17020.120.004
EAN 8712547013864
UBB 950370010544
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.