text.skipToContent text.skipToNavigation

Screw eye article 1G Steel Zinc plated 2,2X8X4MM

  1. ART NR 17020.080.004
  2. EAN 8712547013840
  3. UBB 408370010865
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 4
d1 2.2
Length (L) (mm) 8
Material Steel
Surface treatment Zinc plated
Type no. 1G
  1. Select other sizes

Specifications

d2 2,2