text.skipToContent text.skipToNavigation

S-hook Steel Zinc plated NO.80 (75MM)

  1. ART NR 17380.000.080
  2. EAN 8712547008259
  3. UBB 950370023349
  4. UNSPSC 31161610

Price per 
-


Package: 50
Full Box only
Length (L) (mm) 75
No. 80
Material Steel
Surface treatment Zinc plated
Type no. 105G
  1. Select other sizes

Specifications

d 8.4
D 23
H 8.5