text.skipToContent text.skipToNavigation

S-hook Steel Zinc plated NO.70 (65MM)

  1. ART NR 17380.000.070
  2. EAN 8712547008242
  3. UBB 950370023265
  4. UNSPSC 31161610

Price per 
-


Package: 50
Full Box only
Length (L) (mm) 65
No. 70
Material Steel
Surface treatment Zinc plated
Type no. 105G

Specifications

d 7
H 7.5
D 20