text.skipToContent text.skipToNavigation

S-hook Steel Zinc plated NO.45 (40MM)

  1. ART NR 17380.000.045
  2. EAN 8712547008204
  3. UBB 950370022762
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
Length (L) (mm) 40
No. 45
Material Steel
Surface treatment Zinc plated
Type no. 105G
  1. Select other sizes

Specifications

d 4
D 12
H 5