text.skipToContent text.skipToNavigation

S-hook Steel Zinc plated NO.30 (25MM)

  1. ART NR 17380.000.030
  2. EAN 8712547015868
  3. UBB 950370022432
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
Length (L) (mm) 25
No. 30
Material Steel
Surface treatment Zinc plated
Type no. 105G
  1. Select other sizes

Specifications

d 3
D 7
H 3.5