text.skipToContent text.skipToNavigation

Round nut Tr 2,0xD Bronze CU4 Tr30X6

  1. ART NR 20474.300.006
  2. EAN 8715492608956
  3. UBB 950355657202
  4. UNSPSC 31161618

Price per 
-


Package: 1
d1 Tr30
P 6
Info
  • ISO-metric trapezoidal thread according to DIN 103.
Diameter (d-D) Tr30
Material Bronze
Material technical CU4
Thread direction Right
Thread Trapezoidal thread
  1. Select other sizes

Specifications

d2 60
m 60