text.skipToContent text.skipToNavigation

Round nut Tr 2,0xD Bronze CU4 Tr24X5

  1. ART NR 20474.240.005
  2. EAN 8715492608925
  3. UBB 950355615218
  4. UNSPSC 31161618

Price per 
-


Package: 2
Full Box only
d1 Tr24
P 5
Info
  • ISO-metric trapezoidal thread according to DIN 103.
Diameter (d-D) Tr24
Material Bronze
Material technical CU4
Thread direction Right
Thread Trapezoidal thread
  1. Select other sizes

Specifications

d2 50
m 48