text.skipToContent text.skipToNavigation

Round nut Tr 2,0xD Bronze CU4 Tr16X4

  1. ART NR 20474.160.004
  2. EAN 8715492608895
  3. UBB 950355657129
  4. UNSPSC 31161618

Price per 
-


Package: 4
Full Box only
d1 Tr16
P 4
Info
  • ISO-metric trapezoidal thread according to DIN 103.
Diameter (d-D) Tr16
Material Bronze
Material technical CU4
Thread direction Right
Thread Trapezoidal thread
  1. Select other sizes

Specifications

d2 36
m 32