text.skipToContent text.skipToNavigation
Dear visitor, currently we sometimes are showing multiple values for features on product pages. This is only an error in showing the values multiple times, the value that is showed is the right value. We apologize for this inconvenience.

Round nut Tr 2,0xD Bronze CU4 Tr12X3

  1. ART NR 20474.120.003
  2. EAN 8715492608888
  3. UBB 950355657046
  4. UNSPSC 31161618

Price per 
-


Package: 6
Full Box only
d1 Tr12
P 3
Info
  • ISO-metric trapezoidal thread according to DIN 103.
Diameter (d-D) Tr12 , Tr12 , Tr12 , Tr12 , Tr12 , Tr12 , Tr12 , Tr12 , Tr12 , Tr12 , Tr12 , Tr12
Material Bronze
Material technical CU4
Thread direction Right
Thread Trapezoidal thread
  1. Select other sizes

Specifications