text.skipToContent text.skipToNavigation

Round nut Tr 1,5xD Free-cutting steel Tr26X5


Article number
Diameter
Material Free-cutting steel
Thread direction Right
Thread Trapezoidal thread
Info
  • ISO-metric trapezoidal thread according to DIN 103.
Packed per 2
Full Box only

Specifications

Diameter Tr26
Material Free-cutting steel
Thread direction Right
Thread Trapezoidal thread
Info
  • ISO-metric trapezoidal thread according to DIN 103.

Dimensions

d-D Tr26
d2 50
m 39
P 5

Article numbers

Article number 20470.260.005
EAN 8715492608789
UBB 950355179116
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.