text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Round nut Tr 1,5xD Stainless steel A1 Tr12X3

  1. ART NR 51170.120.003
  2. EAN 8715492274328
  3. UBB 950355223823
  4. UNSPSC 31161618

Price per 
-


Package: 1
d1 Tr12
P 3
Info
  • ISO-metric trapezoidal thread according to DIN 103.
Diameter (d-D) Tr12 , Tr12 , Tr12 , Tr12 , Tr12 , Tr12 , Tr12 , Tr12 , Tr12 , Tr12 , Tr12 , Tr12
Material Stainless steel
Material technical A1
Thread direction Right
Thread Trapezoidal thread
  1. Select other sizes

Specifications