text.skipToContent text.skipToNavigation

Round nut Tr 1,5xD left hand thread Free-cutting steel Tr36X6 (LH)

  1. ART NR 20476.360.006
  2. EAN 8715492609069
  3. UBB 950355602596
  4. UNSPSC 31161618

Price per 
-


Package: 2
Full Box only
d1 Tr36
P 6
Info
  • ISO-metric trapezoidal thread according to DIN 103.
Diameter (d-D) Tr36
Extra info left hand thread
Material Free-cutting steel
Thread direction Left
Thread Trapezoidal thread
  1. Select other sizes

Specifications

d2 75
m 54