text.skipToContent text.skipToNavigation

Round head rivet DIN 660/124 Steel C4C/C10C Plain 2,5X6MM

  1. ART NR 39400.025.006
  2. EAN 8717077082540
  3. UBB 500645354589
  4. UNSPSC 31162201

Price per 
-


Package: 1,000
Full Box only
d1 2.5
Diameter (mm) 2.5
Length (L) (mm) 6
Head shape Round head
Material Steel
Material technical C4C/C10C
Surface treatment Plain
ISO 1051
DIN 660/124
BS 4620
  1. Select other sizes

Specifications

d2 4.4
d3 (min.) 2.37
e (max.) 1.25
k (js14) 1.5
  1. Download CAD model