text.skipToContent text.skipToNavigation

RIPCA 3-2911/2 CONNECTOR 100pcs

Article number 1K089026
Nom. conductor cross-section 0.5
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Colour outer sheath Multi-coloured
Material outer sheath Polyvinyl chloride (PVC)
Conductor colour Other
Rated voltage U0 300

Specifications

Nom. conductor cross-section 0.5
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Colour outer sheath Multi-coloured
Material outer sheath Polyvinyl chloride (PVC)
Conductor colour Other
Rated voltage U0 300
Number of cores 1
Approx. outer diameter 1.55

Article numbers

Article number 1K089026
EAN 8712734097677
UBB 500640060470
UNSPSC 39100000
Do not close this page. This message will disappear, when the page is fully loaded.