text.skipToContent text.skipToNavigation

RIPC-5PC-MCSGLF7.5 GLOW ATO FUSE 7.5A BN

  1. ART NR 7T393736
  2. EAN 8712734063313
  3. UBB 500640292545
  4. UNSPSC 09121624
  5. Manufacturer article nr  MCSGLF7.5-5

Price per 
-


Package: 1
Width (mm) 4
Height (mm) 17
Length (L) (mm) 10.9
Type Glow Fuses