text.skipToContent text.skipToNavigation

RIPC-2PC-BL12498 LAMP 12V 21W BA15S

  1. ART NR 8L774532
  2. EAN 8712734089184
  3. UBB 500640610001
  4. UNSPSC 39100000
  5. Manufacturer article nr  BL12498-2

Price per 
-


Package: 1
Color Clear
Length (L) (mm) 24.8
Bulb base type BA15S
Height (mm) 48.4
Voltage (V) 12