text.skipToContent text.skipToNavigation

RIPC-1PC-MCSPAL565 SLOW BLOW FUSE 65A BK

  1. ART NR 7H032617
  2. EAN 8712734038724
  3. UBB 500640294608
  4. UNSPSC 09121624
  5. Manufacturer article nr  MCSPAL565-1

Price per 
-


Package: 1
Color Black
Width (mm) 13.8
Amperage (A) 65
Height (mm) 37
Length (L) (mm) 28.5
Type Slow Blow Block Fuse
Voltage (V) 32