text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

RIPC-1PC-MCSPAL3030 SLOW BLOW FS 30A PK

  1. ART NR 2I748314
  2. EAN 8712734038618
  3. UBB 500640293535
  4. UNSPSC 09121624
  5. Manufacturer article nr  MCSPAL3030-1

Price per 
-


Package: 1
Color Pink
Width (mm) 12
Amperage (A) 30
Height (mm) 21.5
Length (L) (mm) 48
Type Slow Blow Block Fuse
Voltage (V) 58